Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Pillow Blocks Cast Housing UELP, Eccentric Locking Collar 
Type
  • Pillow Blocks Cast Housing UELP, Eccentric Locking Collar 
Type
  • Pillow Blocks Cast Housing UELP, Eccentric Locking Collar 
Type

Pillow Blocks Cast Housing UELP, Eccentric Locking Collar Type UELP209D1W3

by NTN
Item.#
08884364
Mfr.#
UELP209D1W3
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
55.99 SGD
ADD TO CART
Shipped after 2018-08-01
Now we ship to...
...see all
Item Feature
Dimensions J (mm)
146
Shaft Diameter (phi mm)
45
Dimension L1 (mm)
106
Standard static Load Rating (kN)
20.4
Dimensions N1(mm)
20
Dimensions H2(mm)
106
Dimension B1 (mm)
56.3
Dimensions H1 (mm)
20
Dimensions N (mm)
17
Dimensions A (mm)
54
Standard Dynamic Load Rating (kN)
32.5
Screw
Cup point
Dimension H (mm)
54
Dimensions L (mm)
190
Type
Refueling type
Shaft Hole Classification
Cylindrical bore (eccentric collar type)