Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Pillow Blocks Cast Housing UELP, Eccentric Locking Collar 
Type
  • Pillow Blocks Cast Housing UELP, Eccentric Locking Collar 
Type
  • Pillow Blocks Cast Housing UELP, Eccentric Locking Collar 
Type

Pillow Blocks Cast Housing UELP, Eccentric Locking Collar Type UELP210D1W3

by NTN
Item.#
08884391
Mfr.#
UELP210D1W3
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
64.99 SGD
ADD TO CART
Shipped after 2018-05-07
Now we ship to...
...see all
Item Feature
Screw
Cup point
Dimension H (mm)
57.2
Dimensions L (mm)
206
Type
Refueling type
Dimensions J (mm)
159
Shaft Diameter (phi mm)
50
Dimension L1 (mm)
114
Standard static Load Rating (kN)
23.2
Dimensions N1(mm)
21
Dimensions H2(mm)
114
Dimension B1 (mm)
62.7
Dimensions H1 (mm)
21
Dimensions N (mm)
20
Dimensions A (mm)
60
Standard Dynamic Load Rating (kN)
35.0
Shaft Hole Classification
Cylindrical bore (eccentric collar type)