Buy more than* S$200* and get FREE SHIPPING

  • Pillow Blocks Cast Housing UELP, Eccentric Locking Collar 
Type
  • Pillow Blocks Cast Housing UELP, Eccentric Locking Collar 
Type
  • Pillow Blocks Cast Housing UELP, Eccentric Locking Collar 
Type

Pillow Blocks Cast Housing UELP, Eccentric Locking Collar Type UELP211D1W3

by NTN
Item.#
08884425
Mfr.#
UELP211D1W3
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
84.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Standard static Load Rating (kN)
29.2
Dimensions N1(mm)
23
Dimensions H2(mm)
126
Dimension B1 (mm)
71.4
Dimensions H1 (mm)
23
Dimensions N (mm)
20
Dimensions A (mm)
60
Standard Dynamic Load Rating (kN)
43.5
Screw
Cup point
Dimension H (mm)
63.5
Dimensions L (mm)
219
Type
Refueling type
Dimensions J (mm)
171
Shaft Diameter (phi mm)
55
Dimension L1 (mm)
126
Shaft Hole Classification
Cylindrical bore (eccentric collar type)