Buy more than* S$200* and get FREE SHIPPING

  • Pillow Blocks Cast Housing UELP, Eccentric Locking Collar 
Type
  • Pillow Blocks Cast Housing UELP, Eccentric Locking Collar 
Type
  • Pillow Blocks Cast Housing UELP, Eccentric Locking Collar 
Type

Pillow Blocks Cast Housing UELP, Eccentric Locking Collar Type UELP212D1W3

by NTN
Item.#
08884461
Mfr.#
UELP212D1W3
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
109.90 SGD
ADD TO CART
Shipped after 2017-02-27
Now we ship to...
...see all
Item Feature
Type
Refueling type
Dimensions J (mm)
184
Shaft Diameter (phi mm)
60
Dimension L1 (mm)
138
Standard static Load Rating (kN)
36.0
Dimensions N1(mm)
25
Dimensions H2(mm)
138
Dimension B1 (mm)
77.8
Dimensions H1 (mm)
25
Dimensions N (mm)
20
Dimensions A (mm)
70
Standard Dynamic Load Rating (kN)
52.5
Screw
Cup point
Dimension H (mm)
69.8
Dimensions L (mm)
241
Shaft Hole Classification
Cylindrical bore (eccentric collar type)