Buy more than* S$200* and get FREE SHIPPING

  • Rhombus Flanged Units Cast Housing UELFL 
Eccentric Locking Collar Type
  • Rhombus Flanged Units Cast Housing UELFL 
Eccentric Locking Collar Type
  • Rhombus Flanged Units Cast Housing UELFL 
Eccentric Locking Collar Type

Rhombus Flanged Units Cast Housing UELFL Eccentric Locking Collar Type UELFL205

by NTN
Item.#
08884951
Mfr.#
UELFL205
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Dimension S (mm)
17.45
Mounting Bolt Nominal Designation
M14
Standard static Load Rating (kN)
7.85
Screw
Balls screw
Dimensions L (mm)
68
Type
Oil-free
Dimensions J (mm)
99
Dimensions N (mm)
16
Dimensions A (mm)
27
Standard Dynamic Load Rating (kN)
7.85
Dimensions AO(mm)
42.95
Dimensions A1(mm)
16
Dimension B1 (mm)
44.4
Dimensions A1 (mm)
13
Shaft Diameter (phi mm)
25
Shaft Hole Classification
Cylindrical bore (eccentric collar type)