Buy more than* S$200* and get FREE SHIPPING

  • Rhombus Flanged Units Cast Housing UELFL 
Eccentric Locking Collar Type
  • Rhombus Flanged Units Cast Housing UELFL 
Eccentric Locking Collar Type
  • Rhombus Flanged Units Cast Housing UELFL 
Eccentric Locking Collar Type

Rhombus Flanged Units Cast Housing UELFL Eccentric Locking Collar Type UELFL205D1

by NTN
Item.#
08884967
Mfr.#
UELFL205D1
Package Qty.
1PC
Ship pack of
1
31.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions N (mm)
16
Dimensions A (mm)
27
Standard Dynamic Load Rating (kN)
7.85
Standard static Load Rating (kN)
7.85
Screw
Ball-screw
Dimensions L (mm)
68
Type
Oil-
Dimensions J (mm)
99
Shaft Hole Classification
Cylindrical bore type (eccentric collar type)
Dimension S (mm)
17.45
Mounting Bolt Nominal Designation
M14
Shape
Sebum flange type unit
Dimensions AO(mm)
42.95
Dimensions A1(mm)
16
Dimension B1 (mm)
44.4
Dimensions A1 (mm)
13
Shaft Diameter (phi mm)
25