Buy more than* S$200* and get FREE SHIPPING

  • Rhombus Flanged Units Cast Housing UELFL 
Eccentric Locking Collar Type
  • Rhombus Flanged Units Cast Housing UELFL 
Eccentric Locking Collar Type
  • Rhombus Flanged Units Cast Housing UELFL 
Eccentric Locking Collar Type

Rhombus Flanged Units Cast Housing UELFL Eccentric Locking Collar Type UELFL206D1W3

by NTN
Item.#
08884994
Mfr.#
UELFL206D1W3
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
41.99 SGD
ADD TO CART
Shipped after 2018-05-29
Now we ship to...
...see all
Item Feature
Dimension S (mm)
18.25
Mounting Bolt Nominal Designation
M14
Standard static Load Rating (kN)
11.3
Screw
Cup point
Dimensions L (mm)
80
Type
Refueling type
Dimensions J (mm)
117
Dimensions N (mm)
16
Dimensions A (mm)
31
Standard Dynamic Load Rating (kN)
11.3
Dimensions AO(mm)
48.15
Dimensions A1(mm)
18
Dimension B1 (mm)
48.4
Dimensions A1 (mm)
15
Shaft Diameter (phi mm)
30
Shaft Hole Classification
Cylindrical bore (eccentric collar type)