Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Rhombus Flanged Units Cast Housing UELFL 
Eccentric Locking Collar Type
  • Rhombus Flanged Units Cast Housing UELFL 
Eccentric Locking Collar Type
  • Rhombus Flanged Units Cast Housing UELFL 
Eccentric Locking Collar Type

Rhombus Flanged Units Cast Housing UELFL Eccentric Locking Collar Type UELFLU204D1W3

by NTN
Item.#
08885116
Mfr.#
UELFLU204D1W3
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
30.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Standard Dynamic Load Rating (kN)
12.8
Screw
Cup point
Dimensions L (mm)
61
Type
Refueling type
Dimensions J (mm)
90
Dimensions N (mm)
11.5
Dimensions A (mm)
29.5
Shaft Hole Classification
Cylindrical bore (eccentric collar type)
Standard static Load Rating (kN)
6.65
Dimensions A1(mm)
19
Dimension B1 (mm)
43.7
Dimensions A1 (mm)
15
Shaft Diameter (phi mm)
20
Dimension S (mm)
17.1
Mounting Bolt Nominal Designation
M10