Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Rhombus Flanged Units Cast Housing UELFL 
Eccentric Locking Collar Type
  • Rhombus Flanged Units Cast Housing UELFL 
Eccentric Locking Collar Type
  • Rhombus Flanged Units Cast Housing UELFL 
Eccentric Locking Collar Type

Rhombus Flanged Units Cast Housing UELFL Eccentric Locking Collar Type UELFLU205D1W3

by NTN
Item.#
08885125
Mfr.#
UELFLU205D1W3
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
31.99 SGD
ADD TO CART
Shipped after 2017-05-08
Now we ship to...
...see all
Item Feature
Type
Refueling type
Dimensions J (mm)
99
Dimensions N (mm)
11.5
Dimensions A (mm)
30
Standard Dynamic Load Rating (kN)
14.0
Screw
Cup point
Dimensions L (mm)
70
Shaft Hole Classification
Cylindrical bore (eccentric collar type)
Dimensions A1 (mm)
15
Shaft Diameter (phi mm)
25
Dimension S (mm)
17.45
Mounting Bolt Nominal Designation
M10
Standard static Load Rating (kN)
7.85
Dimensions A1(mm)
19
Dimension B1 (mm)
44.4