Buy more than* S$200* and get FREE SHIPPING

  • Rhombus Flanged Units Cast Housing UELFL 
Eccentric Locking Collar Type
  • Rhombus Flanged Units Cast Housing UELFL 
Eccentric Locking Collar Type
  • Rhombus Flanged Units Cast Housing UELFL 
Eccentric Locking Collar Type

Rhombus Flanged Units Cast Housing UELFL Eccentric Locking Collar Type UELFLU206D1W3

by NTN
Item.#
08885134
Mfr.#
UELFLU206D1W3
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
41.99 SGD
ADD TO CART
Shipped after 2018-01-31
Now we ship to...
...see all
Item Feature
Dimensions N (mm)
11.5
Dimensions A (mm)
33
Standard Dynamic Load Rating (kN)
19.5
Screw
Cup point
Dimensions L (mm)
83
Type
Refueling type
Dimensions J (mm)
116.5
Shaft Hole Classification
Cylindrical bore (eccentric collar type)
Dimension S (mm)
18.25
Mounting Bolt Nominal Designation
M10
Standard static Load Rating (kN)
11.3
Dimensions A1(mm)
20
Dimension B1 (mm)
48.4
Dimensions A1 (mm)
16
Shaft Diameter (phi mm)
30