Buy more than* S$200* and get FREE SHIPPING

  • Ball Bearings For Units

Ball Bearings For Units F-UC204D1

by NTN
3.50 (2)
Item.#
08889106
Mfr.#
F-UC204D1
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
30.32 SGD
ADD TO CART
Shipped after 2017-06-21
Now we ship to...
...see all
Item Feature
Compatible Main Part Series Name
UC
Load Classification
Light Load
Material
Stainless
Shaft Diameter (phi mm)
20
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Maintenance of machinery
5
From Japan
On 2017-03-02 08:34:21
Price has really helped us to reduce costs so far cheap.
This review is about item#00408676.
Chicken caster of the moving carriage
2
From Japan
On 2014-12-05 08:14:48
Garbage has come in handy because it is difficult tangle. Until the last time, is gone there was a hole in the oil refers to the axle. This is a critical issue.
This review is about item#00408667.