Buy more than* S$200* and get FREE SHIPPING

  • Ball Bearings For Units

Ball Bearings For Units F-UC208D1/L596

by NTN
2.00 (1)
Item.#
08889273
Mfr.#
F-UC208D1/L596
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
83.07 SGD
ADD TO CART
Shipped after 2017-01-27
Now we ship to...
...see all
Item Feature
Compatible Main Part Series Name
UC
Shaft Diameter (phi mm)
40
Material
Stainless
Load Classification
Light Load
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Chicken caster of the moving carriage
2
From Japan
On 2014-12-05 08:14:48
Garbage has come in handy because it is difficult tangle. Until the last time, is gone there was a hole in the oil refers to the axle. This is a critical issue.
This review is about item#00408667.