Buy more than* S$200* and get FREE SHIPPING

  • Shell-Type-Needle-Roller-Bearing Hk Type

Shell-Type-Needle-Roller-Bearing Hk Type HK2526D

by NTN
4.73 (52)
Package Qty.
Ship pack of
*[No return] You cannot return this product. For details, see FAQ.
14.99 SGD
Shipped after 2018-03-26
Now we ship to...
...see all
Item Feature
IR 20x25x26.5
Inner Diameter Fw (mm)
Width C (mm)
Outside Diameter D (phi mm)
Outer ring oil holes
Customer Reviews
5 star 45
4 star 3
3 star 2
2 star 1
1 star 1
Review Rating: 4.73
52 Customer Reviews
The reviews are automatic translation.
Machine maintenance
From Japan
On 2018-03-14 23:05:49
I am glad that the products of the manufacturer I want are available. I got it the next day and was able to perform maintenance quickly.
This review is about item#10772885.
Bearing for bike rear suspension link
From Japan
On 2018-03-11 17:51:57
I replaced the bearings for the rear suspension link of the bike in the restore. I was satisfied very much because the size was abundant, the thing of hope was cheaply obtained. I will also use it next time.
This review is about item#10772772.
Jig production
From Japan
On 2018-01-12 14:52:56
It is very helpful to purchase things that you can not get in everyday.
This review is about item#10773156.
Mission Bearing
From Japan
On 2018-01-11 17:11:29
Although it was a case assembly at the manufacturer, it was purchased separately and it was repairable at a low price.
This review is about item#10772833.
Production of radio control parts
From Japan
On 2017-11-29 18:54:52
I used IKO made so far but this time it is inexpensive so I purchased this maker. Durability is still unknown since it is still in use, but I do not want to use this if rusting is small. It is the best if there is stainless steel made.
This review is about item#10772973.
Flywheel bearing
From Japan
On 2017-10-23 15:25:36
I got it because it was inexpensive, I think that it was very good.
This review is about item#10772876.
Overhaul of Vespa 50S
From Japan
On 2017-10-05 14:35:34
This is the Vespa 50S drive shaft shift side bearing. It is cheaper than buying genuine and can be relieved with NTN made more than anything.
This review is about item#10772982.
Used for bike maintenance link
From Japan
On 2017-07-14 14:10:01
Because it is a standard one I made it to a monotaro that I can buy cheaper than genuine parts. Since it is a standard one, I use it without any problem.
This review is about item#10772763.
Used to make a shaft receiver in narrow space
From Japan
On 2017-07-10 18:34:37
It is necessary to turn the shaft in a narrow box For regular bearings, the receiving hole also becomes larger and the price becomes higher This type of bearings was cheaper and the movement was smoother than I thought I am very satisfied.
This review is about item#10772876.
For changing bearings of milling machine speed change pulley
From Japan
On 2017-05-31 17:42:47
It was 4/100 mm larger than the outer diameter of 12 mm, making press fitting difficult. Grease is also injected, except for what seems good at about 2/100 mm tight, and it is working well after replacement.
This review is about item#10772702.