Buy more than* S$200* and get FREE SHIPPING

  • Drawn Cup Needle Roller Bearing HK Type, Open 
End
  • Drawn Cup Needle Roller Bearing HK Type, Open 
End
  • Drawn Cup Needle Roller Bearing HK Type, Open 
End

Drawn Cup Needle Roller Bearing HK Type, Open End HK2538ZWD

by NTN
Item.#
08899764
Mfr.#
HK2538ZWD
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
12.17 SGD
ADD TO CART
Shipped after 2017-12-20
Now we ship to...
...see all
Item Feature
Form
Open-ended double row type
Inner Diameter Fw (mm)
25
Compatible
IR 20x25x38.5
Width C (mm)
38
Outside Diameter D (phi mm)
32