Buy more than* S$200* and get FREE SHIPPING

  • Drawn Cup Needle Roller Bearing HK Type, Open 
End
  • Drawn Cup Needle Roller Bearing HK Type, Open 
End
  • Drawn Cup Needle Roller Bearing HK Type, Open 
End

Drawn Cup Needle Roller Bearing HK Type, Open End HK3038ZWD

by NTN
Item.#
08899825
Mfr.#
HK3038ZWD
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
12.99 SGD
ADD TO CART
Shipped after 2018-01-24
Now we ship to...
...see all
Item Feature
Form
Open-ended double row type
Inner Diameter Fw (mm)
30
Compatible
IR 25x30x38.5
Width C (mm)
38
Outside Diameter D (phi mm)
37