Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Drawn Cup Needle Roller Bearing HK 
Type, Open End

Drawn Cup Needle Roller Bearing HK Type, Open End HK3018L/3AS

by NTN
4.75 (4)
Item.#
08900001
Mfr.#
HK3018L/3AS
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
13.99 SGD
ADD TO CART
Shipped after 2018-06-28
Now we ship to...
...see all
Item Feature
Inner Diameter Fw (mm)
30
Form
Open-ended piece seal type
Outside Diameter D (phi mm)
37
Compatible
IR 25x30x20
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
motorcycle
4
From Japan
On 2017-06-06 18:47:29
Since there was only a bush on the axis of the swing arm of the motorcycle, I improved the movement with this needle. I am satisfied with the reliability and the performance is also good.
This review is about item#10772727.
Mission assembly
5
From Japan
On 2016-06-24 09:00:33
It is safe with domestic products
This review is about item#60932487.
Bicycle bearings
5
From Japan
On 2015-12-10 16:43:38
It was used for the bearing of the motorcycle. There is no problem in strength. I would like to purchase again.
This review is about item#10772693.
Motorcycle suspension link section
5
From Japan
On 2013-11-12 21:50:01
Replace with the resin bush of the suspension link part of the motorcycle. It feels very smooth with change from resin bush. It seems that there seems to be enough strength as it seems that there is no problem two months after installation.
This review is about item#60932487.