Buy more than* S$200* and get FREE SHIPPING

  • Shell-Type-Needle-Roller-Bearing Hmk Type

Shell-Type-Needle-Roller-Bearing Hmk Type HMK3730

by NTN
4.69 (13)
Item.#
08900963
Mfr.#
HMK3730
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
13.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Inner Diameter Fw (mm)
37
Width C (mm)
30
Outside Diameter D (phi mm)
47
Customer Reviews
5 star 11
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.69
13 Customer Reviews
The reviews are automatic translation.
Exchange
5
From Japan
On 2013-12-04 12:38:37
I do not mind mud and water stains
This review is about item#46838522.
For a single car
5
From Japan
On 2013-11-15 13:28:02
I think that I have not used it yet
This review is about item#09937934.
Assembling of electronic components
5
From Japan
On 2013-11-10 19:53:36
no problem
This review is about item#35767103.
Tire exchange
4
From Japan
On 2013-10-28 17:17:11
It is inexpensive
This review is about item#48795582.
Company's kitchen lab water service
5
From Japan
On 2013-10-21 10:29:27
For our company, it is frequently used, often raising and lowering, so it is a "consumable item" that often breaks along the way. Buy it here because it is somewhat cheaper than the nearby DIY shop etc The exchange is a level that anyone can do if there is a wrench.
This review is about item#32970034.
Connection of communication line
2
From Japan
On 2013-10-15 07:15:34
I feel that the sleeve part and the nylon part are thin. I think that it is in balance with the price.
This review is about item#09513996.
Measurement of emboss depth of embossed resin sheet
5
From Japan
On 2013-10-07 11:37:25
It has high stability in repetition and it is convenient because it can easily measure the depth of a 1.5 mm wide groove. I purchased another one additionally.
This review is about item#01997466.
Replace anonymous V brake
5
From Japan
On 2013-10-07 11:19:26
I bought it for MTB's anonymous V brake replacement. Detailed instructions were also included and it was possible to install without problems. I exchange with the wire and feeling is completely new. In the attached pipe, guide pipes are less curved and diverted to the past.
This review is about item#36799804.
Hobby car messing
5
From Japan
On 2013-10-06 17:50:42
It is cheap, enough for me. This commodity is appreciated.
This review is about item#37650602.
I used it to finish woodworking products
5
From Japan
On 2013-09-18 22:34:31
It is compact, it can be very easily done to wind it and to cut it.