Buy more than* S$200* and get FREE SHIPPING

  • Needle Roller Bearing
  • Needle Roller Bearing
  • Needle Roller Bearing

Needle Roller Bearing NKX12T2Z

by NTN
Item.#
08902826
Mfr.#
NKX12T2Z
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
31.99 SGD
ADD TO CART
Shipped after 2018-05-31
Now we ship to...
...see all
Item Feature
Inner Diameter dw (mm)
12
Outside Diameter D1 (phi mm)
26
Width C (mm)
23
Outside Diameter D (phi mm)
21