Buy more than* S$200* and get FREE SHIPPING

  • Needle Roller Bearing
  • Needle Roller Bearing
  • Needle Roller Bearing

Needle Roller Bearing NKX25T2Z

by NTN
Item.#
08902914
Mfr.#
NKX25T2Z
Package Qty.
1PC
Ship pack of
1
41.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Inner Diameter dw (mm)
25
Outside Diameter D1 (phi mm)
42
Outside Diameter D2 (mm phi)
43
Width C (mm)
30
Outside Diameter D (phi mm)
37