Buy more than* S$200* and get FREE SHIPPING

  • Needle Roller Bearing
  • Needle Roller Bearing
  • Needle Roller Bearing

Needle Roller Bearing NKX40Z

by NTN
Item.#
08902966
Mfr.#
NKX40Z
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
79.99 SGD
ADD TO CART
Shipped after 2018-05-29
Now we ship to...
...see all
Item Feature
Outside Diameter D2 (mm phi)
61
Width C (mm)
32
Outside Diameter D (phi mm)
52
Inner Diameter dw (mm)
40
Outside Diameter D1 (phi mm)
60