Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Roller Follower
  • Roller Follower
  • Roller Follower

Roller Follower NATR12LL/3AS

by NTN
Item.#
08908575
Mfr.#
NATR12LL/3AS
Package Qty.
1PC
Ship pack of
1
44.99 SGD
ADD TO CART
Shipped after 2018-06-28
Now we ship to...
...see all
Item Feature
Dimensions e (mm)
25
Width B (mm)
15
Outside Shape
Spherical shape
Seal
Yes
Standard Dynamic Load Rating (N [kgf])
8050[820]
Dimensions C (mm)
14
Dimension F (mm)
17
Outside Diameter D (phi mm)
32
Weight (kg)
0.069
Standard Static Rating Load (N [kgf])
10300[1050]
Inside Diameter d (phi mm)
12