Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Cam Follower KR-LL

Cam Follower KR-LL KR16LL/3AS

by NTN
Item.#
08910535
Mfr.#
KR16LL/3AS
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Seal
Seal Yu
Weight (kg)
0.019
Dimensions C1 (mm)
0.6
Dimension B1 (mm)
28
Dimensions C (mm)
11
Dimensions e (mm)
12
Grease Marks
3AS (lithium soap base)
Dimensions G1 (mm)
8
Dimensions n (mm)
4
Dimension G(mm)
M6x1
Dimension d1(phi mm)
6
Dimensions B (mm)
12
Dimension F (mm)
8
Outside Diameter D (phi mm)
16