Buy more than* S$200* and get FREE SHIPPING

  • Cam Follower KR-LL

Cam Follower KR-LL KR22LLD0/LP03

by NTN
Item.#
08910587
Mfr.#
KR22LLD0/LP03
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
43.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Seal
Seal Yu
Dimension B1 (mm)
36
Dimensions C (mm)
12
Dimensions e (mm)
17
Dimension F (mm)
12
Outside Diameter D (phi mm)
22
Weight (kg)
0.046
Dimensions C1 (mm)
0.6
Dimension G(mm)
M10x1.25
Dimension d1(phi mm)
10
Dimensions B (mm)
13
Specification
No greasing hole
Grease Marks
LP03 (solid grease for general use)
Dimensions G1 (mm)
12
Dimensions n (mm)
4