Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Cam Follower KR-LL

Cam Follower KR-LL KR32LL/3AS

by NTN
Item.#
08910641
Mfr.#
KR32LL/3AS
Package Qty.
1PC
Ship pack of
1
40.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
Seal
Seal Yu
Weight (kg)
0.097
Dimensions C1 (mm)
0.6
Dimension B1 (mm)
40
Dimension d1(phi mm)
12
Dimensions C (mm)
14
Dimensions B (mm)
15
Dimensions e (mm)
23
Grease Marks
3AS (lithium soap base)
Dimensions G1 (mm)
13
Dimensions n (mm)
6
Dimension G(mm)
M12x1.5
Inner Diameter d1 (mm)
12
Width C (mm)
14
Dimensions B3 (mm)
6
Dimensions a (mm)
3
Dimension F (mm)
15
Outside Diameter D (phi mm)
32