Buy more than* S$200* and get FREE SHIPPING

  • Cam Follower KR-LL

Cam Follower KR-LL KR35LL/3AS

by NTN
Item.#
08910666
Mfr.#
KR35LL/3AS
Package Qty.
1PC
Ship pack of
1
43.99 SGD
ADD TO CART
Shipped after 2017-05-01
Now we ship to...
...see all
Item Feature
Seal
Seal Yu
Weight (kg)
0.169
Dimensions C1 (mm)
0.8
Dimension B1 (mm)
52
Dimensions C (mm)
18
Dimensions B (mm)
19.5
Dimensions e (mm)
27
Grease Marks
3AS (lithium soap base)
Dimensions G1 (mm)
17
Dimensions n (mm)
6
Dimension G(mm)
M16x1.5
Dimension d1(phi mm)
16
Dimensions B3 (mm)
8
Dimensions a (mm)
3
Dimension F (mm)
18
Outside Diameter D (phi mm)
35