Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Cam Follower KR-LL

Cam Follower KR-LL KR40LL/3AS

by NTN
Item.#
08910693
Mfr.#
KR40LL/3AS
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
52.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
Seal
Seal Yu
Dimension G(mm)
M18x1.5
Dimension d1(phi mm)
18
Dimensions B3 (mm)
8
Dimensions a (mm)
3
Dimension F (mm)
22
Outside Diameter D (phi mm)
40
Weight (kg)
0.248
Dimensions C1 (mm)
0.8
Dimension B1 (mm)
58
Dimensions C (mm)
20
Dimensions B (mm)
21.5
Dimensions e (mm)
32
Grease Marks
3AS (lithium soap base)
Dimensions G1 (mm)
19
Dimensions n (mm)
6