Buy more than* S$200* and get FREE SHIPPING

  • Cam Follower KR-LL

Cam Follower KR-LL KR47LL/3AS

by NTN
Item.#
08910711
Mfr.#
KR47LL/3AS
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
64.99 SGD
ADD TO CART
Shipped after 2018-01-25
Now we ship to...
...see all
Item Feature
Seal
Seal Yu
Dimension G(mm)
M20x1.5
Dimension d1(phi mm)
20
Dimensions B3 (mm)
9
Dimensions a (mm)
4
Dimension F (mm)
25
Outside Diameter D (phi mm)
47
Weight (kg)
0.386
Dimensions C1 (mm)
0.8
Dimension B1 (mm)
66
Dimensions C (mm)
24
Dimensions B (mm)
25.5
Dimensions e (mm)
37
Grease Marks
3AS (lithium soap base)
Dimensions G1 (mm)
21
Dimensions n (mm)
8