Buy more than* S$200* and get FREE SHIPPING

  • Cam Follower KR-LL

Cam Follower KR-LL KR72LL/3AS

by NTN
Item.#
08910772
Mfr.#
KR72LL/3AS
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
109.99 SGD
ADD TO CART
Shipped after 2018-06-01
Now we ship to...
...see all
Item Feature
Seal
Seal Yu
Dimensions G1 (mm)
25
Dimensions n (mm)
8
Dimension G(mm)
M24x1.5
Dimension d1(phi mm)
24
Dimensions B3 (mm)
11
Dimensions a (mm)
4
Dimension F (mm)
30
Outside Diameter D (phi mm)
72
Weight (kg)
1.04
Dimensions C1 (mm)
0.8
Dimension B1 (mm)
80
Dimensions C (mm)
29
Dimensions B (mm)
30.5
Dimensions e (mm)
44
Grease Marks
3AS (lithium soap base)