Buy more than* S$200* and get FREE SHIPPING

  • Cam Follower KR-LL

Cam Follower KR-LL KR90LL/3AS

by NTN
Item.#
08910824
Mfr.#
KR90LL/3AS
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
169.90 SGD
ADD TO CART
Shipped after 2017-04-03
Now we ship to...
...see all
Item Feature
Seal
Seal Yu
Dimensions C1 (mm)
1
Dimension B1 (mm)
100
Dimensions C (mm)
35
Dimensions B (mm)
37
Dimensions e (mm)
53
Grease Marks
3AS (lithium soap base)
Dimensions G1 (mm)
32
Dimensions n (mm)
8
Dimension G(mm)
M30x1.5
Dimension d1(phi mm)
30
Dimensions B3 (mm)
15
Dimensions a (mm)
4
Dimension F (mm)
38
Outside Diameter D (phi mm)
90
Weight (kg)
1.95