Buy more than* S$200* and get FREE SHIPPING

  • System Table Mat
  • System Table Mat
  • System Table Mat

System Table Mat RM-T

Item.#
08923092
Mfr.#
RM-T
Package Qty.
1Roll(7.5m)
Ship pack of
1
459.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Electrostatic protection. Mat of working bench, shelf, and floor.
Dimensions (Width x Length) (cm x m)
91x7.5
Thickness (mm)
2
Surface Leak Resistance (ohm)
106
Weight (kg)
18
Material
POLYVINYL CHLORIDE (PVC)