Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Quick Results for Coupling Pf Pipes
  • Quick Results for Coupling Pf Pipes
  • Quick Results for Coupling Pf Pipes
  • Quick Results for Coupling Pf Pipes

Quick Results for Coupling Pf Pipes DMP28C

5.00 (1)
Item.#
08968811
Mfr.#
DMP28C
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension D (phi mm)
49.4
Dimensions L (mm)
97.2
Dimension d (phi mm)
27.5
Nominal Designation
28
Color
Warm Gray
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Flexible pipe connection
5
From Japan
On 2014-04-21 20:32:28
It seemed that workability was also good
This review is about item#08968811.