Buy more than* S$200* and get FREE SHIPPING

  • Quick Results for Coupling Pf Pipes
  • Quick Results for Coupling Pf Pipes
  • Quick Results for Coupling Pf Pipes

Quick Results for Coupling Pf Pipes DMP28CN

5.00 (1)
Item.#
08968827
Mfr.#
DMP28CN
Package Qty.
1PC
Ship pack of
1
3.42 SGD
ADD TO CART
Shipped after 2017-09-25
Now we ship to...
...see all
Item Feature
Dimension d (phi mm)
27.5
Nominal Designation
28
Color
Cream gray
Dimension D (phi mm)
49.4
Dimensions L (mm)
97.2
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Flexible pipe connection
5
From Japan
On 2014-04-21 20:32:28
It seemed that workability was also good
This review is about item#08968811.