Buy more than* S$200* and get FREE SHIPPING

  • Connector for CD Tube
  • Connector for CD Tube
  • Connector for CD Tube
  • Connector for CD Tube
  • Connector for CD Tube
  • Connector for CD Tube
  • Connector for CD Tube

Connector for CD Tube DM028K-R

Item.#
08968836
Mfr.#
DM028K-R
Package Qty.
1PC
Ship pack of
1
2.66 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Compatible Knockout Diameter (mm)
34
Dimension d (phi mm)
27.5
Dimension D (phi mm)
45.6
Dimensions L (mm)
62.4
Male Screw Outside Diameter (mm)
33.3
Dimension l (mm)
42.9
Nominal Designation
28