Buy more than* S$200* and get FREE SHIPPING

  • Quick Results for Coupling Pf Pipes
  • Quick Results for Coupling Pf Pipes
  • Quick Results for Coupling Pf Pipes
  • Quick Results for Coupling Pf Pipes

Quick Results for Coupling Pf Pipes DMP36CN

5.00 (1)
Item.#
08968872
Mfr.#
DMP36CN
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Dimension D (phi mm)
58.0
Dimensions L (mm)
121.8
Dimension d (phi mm)
34.5
Nominal Designation
36
Color
Cream Gray
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Flexible pipe connection
5
From Japan
On 2014-04-21 20:32:28
It seemed that workability was also good
This review is about item#08968811.