Buy more than* S$200* and get FREE SHIPPING

  • Connector for CD Tube
  • Connector for CD Tube
  • Connector for CD Tube
  • Connector for CD Tube
  • Connector for CD Tube
  • Connector for CD Tube
  • Connector for CD Tube

Connector for CD Tube DM036K-R

5.00 (1)
Item.#
08968881
Mfr.#
DM036K-R
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
7.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Dimension l (mm)
52.1
Nominal Designation
36
Compatible Knockout Diameter (mm)
43
Dimension d (phi mm)
34.6
Dimension D (phi mm)
54.5
Dimensions L (mm)
72.0
Male Screw Outside Diameter (mm)
41.9
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Power supply construction
5
From Japan
On 2017-07-20 11:36:30
It was possible to use it for the CD tube of another company brand without any problem. Because it is a subdivision amount, it is saved.
This review is about item#6614587.