Buy more than* S$200* and get FREE SHIPPING

  • Nitrile Oil Resistant Gloves No.320
  • Nitrile Oil Resistant Gloves No.320
  • Nitrile Oil Resistant Gloves No.320

Nitrile Oil Resistant Gloves No.320 No.320

by ST
5.00 (10)
Item.#
08978663
Mfr.#
No.320
Package Qty.
1Pair
Ship pack of
1
3.17 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Perfect for oily food processing
Color
Blue
Material
Nitrile rubber
Size
S
Around Palms (cm)
18.0
Overall Length (cm)
30
Thickness (mm)
0.32
Middle Finger Length (cm)
7.2
TRUSCO Part Number
326-7938
Customer Reviews
5 star 10
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
10 Customer Reviews
The reviews are automatic translation.
Mud work
5
From Japan
On 2016-10-30 20:16:58
Now that rash of natural rubber gloves, now use this product. It seems to last longer than rubber gloves that had been used until comparatively strong and now.
This review is about item#8978672.
Use the dishwasher daily
5
From Japan
On 2016-05-03 14:02:14
Firmly strongly into the hole Akinado a thick, long-lasting. Oil dirt is strong is glad of to. Since the material of the stiff and starchy feel a little, but it does not take care Once you get used. Color I also like if there is a feeling of cleanliness.
This review is about item#08978663.
Metal parts cleaning, etc.
5
From Japan
On 2016-03-11 15:11:35
In just good thickness, it may be durability, ease of use is very good. It should be noted that price is also cheap.
This review is about item#08978681.
Oil work
5
From Japan
On 2015-12-22 14:18:35
Here we caught the eye when I was looking for something less expensive nitrile rubber gloves you are currently using. Oil has been used in the work, but the place that I had used in the trial, has been changed to here because I was that of the unchanged than what you are currently using. Durability also seems pretty good. Is recommended.
This review is about item#08978681.
Experiment (for drug use)
5
From Japan
On 2014-10-15 13:58:03
Fine work is also good and easy to move done. Is a jewel in the future.
This review is about item#08978681.
Used in the car of an oil exchange
5
From Japan
On 2014-03-01 19:36:12
And I used a thin plastic gloves up to now, because it was difficult errand so quickly broken This time, I tried to buy select the thick of things. But it is written with thick, easy to use as Mawaseru the screws so the fingertips rather than thick. It is very handy to exchange the car's engine oil at work. In the future, I think that much keep buying this product.
This review is about item#08978672.
Cleaning of metal parts
5
From Japan
On 2013-05-02 15:22:56
Scratch strength is also high, yet you can use with ease because it is this price. I will Once also allowed to purchase no longer.
This review is about item#08978681.
For the worker's work
5
From Japan
On 2013-04-03 20:39:15
Durability is also better than the thing until now, is a popular gloves of female employees. It is strongly fine easy-to-use likely to work in oil. Thing of other manufacturers Could you use.
This review is about item#08978672.
Use the machine work
5
From Japan
On 2013-03-12 08:59:30
Since the use began in early days, but I do not know clearly, I think than nitrile gloves that had been used before, it's tough. Because brushed back is not, hard to take, but good if this price.
This review is about item#08978681.
Cleaning of metal parts
5
From Japan
On 2011-08-02 00:21:52
Fairly strong acid, strong in oil. OK at light work with the tool. In the past, we used the thin ones, because it was broken immediately, better here of goods it was economical in total. It was surprisingly okay and also get used to decent work fine using a wrench or the like.
This review is about item#08978672.