Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Best Saw Plus

Best Saw Plus AX1113-2041

5.00 (2)
Item.#
08989242
Mfr.#
AX1113-2041
Package Qty.
1PC
Ship pack of
1
21.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Purpose
Vinyl chloride pipe wood and plywood plastic non-ferrous metals, PVC pipe timber, plywood plastic non-ferrous metal, Vinyl chloride pipe wood and plywood plastic non-ferrous metals, Vinyl chloride pipe wood and plywood plastic non-ferrous metals, PVC pipe timber, plywood plastic non-ferrous metal, Vinyl chloride pipe wood and plywood plastic non-ferrous metals, Vinyl chloride pipe wood and plywood plastic non-ferrous metals, PVC pipe timber, plywood plastic non-ferrous metal, Vinyl chloride pipe wood and plywood plastic non-ferrous metals, Vinyl chloride pipe wood and plywood plastic non-ferrous metals, PVC pipe timber, plywood plastic non-ferrous metal, Vinyl chloride pipe wood and plywood plastic non-ferrous metals
Number of Threads
14T, 14T
Handle Color
Body: Silver grip: black, Body: Silver Grip: black
Accessories
Blade 14T (1 sheet), Replacement blade 14 T (1pc )
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Equipment industry
5
From Japan
On 2015-10-30 16:19:13
It is very easy to use because grip is good.
This review is about item#08989251.
Cutting of plastic board to discard
5
From Japan
On 2013-03-06 13:11:26
As far as I saw the picture, I thought that it would be hard to hold the grip, but it is easy to handle when I try to use it. Because the blade was a little thick, it was hard to cut when cutting it, but still it was able to cut without problems. I do not know if I want to cut straight as I pulled with a ruler or if I want to clean the cuts, I think that it is a powerful one that you can rely on for dismantling waste.
This review is about item#08989251.