Buy more than* S$200* and get FREE SHIPPING

  • Best Saw Plus Substitution Blade

Best Saw Plus Substitution Blade AX1113-2045

5.00 (2)
Item.#
08989267
Mfr.#
AX1113-2045
Package Qty.
1Sheet
Ship pack of
1
5.67 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Plate Thickness (mm)
0.7, 0.7
Number of Threads
14T, 14T
Overall Length (mm)
300, 300
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Vinyl pipe cutting operation
5
From Japan
On 2016-05-28 07:26:51
It is sharp and has less blur
This review is about item#08989276.
PVC pipe cutting
5
From Japan
On 2014-09-29 16:25:52
It is stiff and long lasting than the blades of other manufacturers
This review is about item#08989267.