|
Best Saw Plus Substitution Blade AX1113-2046
(3)
- Item.#
- 08989276
- Mfr.#
- AX1113-2046
- Package Qty.
- 1Sheet
- Ship pack of
- 1
Item Feature
- Plate Thickness (mm)
- 0.7, 0.7
- Number of Threads
- 18T, 18T
- Overall Length (mm)
- 300, 300
|
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
| |
2 |
4 star
| |
1 |
3 star
| |
0 |
2 star
| |
0 |
1 star
| |
0 |
Review Rating:

3 Customer Reviews
The reviews are automatic translation.
Bamboo, wood, plastic cutting
From Japan
On 2018-03-27 21:08:12
Both wood and bamboo, as well as plastics, I think cut surfaces are beautiful.
Vinyl pipe cutting operation
From Japan
On 2016-05-28 07:26:51
It is sharp and has less blur
PVC pipe cutting
From Japan
On 2014-09-29 16:25:52
It is stiff and long lasting than the blades of other manufacturers
Customers Who Bought This Item Also Bought