Buy more than* S$200* and get FREE SHIPPING

  • Earthquake-Proof Type Halogen Light

Earthquake-Proof Type Halogen Light CHP-500

2.35 (17)
Item.#
08990003
Mfr.#
CHP-500
Package Qty.
1PC
Ship pack of
1
39.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Power Cord (m)
3.3
Rated Voltage (V)
100
Body Dimensions (Vetical x Horizontal x Height mm)
200x220x340
Rated Power Consumption (W)
500
Weight (kg)
1.35
Power Cord
VCTF
Rated Frequency (Hz)
50/60Hz
Specification
Rain-proof type (indoor and outdoor) Floor stand
Total Luminous Flux (Lm)
10000
Current (A)
5
Customer Reviews
5 star 3
4 star 3
3 star 1
2 star 0
1 star 10
Review Rating: 2.35
17 Customer Reviews
The reviews are automatic translation.
Outdoor lighting
4
From Japan
On 2017-04-01 15:53:44
When fishing, camping, etc., use sub car battery as power supply. I replaced the valve with an LED. I am satisfied with sufficient brightness. Is it worried whether glass will be used and will not break when moving on the car?
This review is about item#8989994.
Advertising for night lighting
3
From Japan
On 2016-11-18 14:45:18
I am satisfied with the items purchased at electricity merchandisers and everyday items shops without any inferiority. However, I am worried about how long it will last.
This review is about item#8990003.
Used for motorcycle maintenance
5
From Japan
On 2016-11-16 10:33:11
I think that it is good quality. I am very satisfied. Thank you very much.
This review is about item#8989994.
Warehouse work
5
From Japan
On 2015-06-12 15:04:39
I hesitated to purchase because the review was not good, but the halogen light was originally hot and the life of the ball was not so long, so I bought it. The price was also cheap and it took one month to use but since there was no problem, I purchased two additional units.
This review is about item#08990003.
For work
1
From Japan
On 2014-12-01 17:14:41
It is out of halogen for earthquake resistance. Hanging metal fittings seems easy to break. Next time I will make LED.
This review is about item#08990003.
Evening management work
1
From Japan
On 2014-06-05 13:21:55
Halogen tube life is too short For items used for moving etc., life is too short
This review is about item#08990003.
Construction site work light
4
From Japan
On 2013-12-03 13:23:11
Brightness is sufficient.
This review is about item#08990003.
Warehouse work
1
From Japan
On 2013-08-03 11:17:11
It is bright and good, but the ball can cut off immediately, I want you to put about 10 spare balls even if it is somewhat expensive
This review is about item#08990003.
For night work
1
From Japan
On 2013-04-06 17:06:46
Immediately it will not be used as a bulb of the halogen lamp, it will be bad · · · The spare halogen bulb is also expensive, so it is better not to buy a new one better if you buy a new one.
This review is about item#08990003.
Used as a proof when carrying out precision work in the warehouse
4
From Japan
On 2013-02-13 16:42:31
I worked very hard and it got dizzy. According to the nearby it is warm because it is warm (It may be hot in the summer ...).
This review is about item#08990003.