Buy more than* S$200* and get FREE SHIPPING

  • Halogen Light Spare Bulb
  • Halogen Light Spare Bulb
  • Halogen Light Spare Bulb

Halogen Light Spare Bulb CHB-250

3.91 (34)
Item.#
08990012
Mfr.#
CHB-250
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Weight (g)
5
Length (mm)
78
Total Luminous Flux (Lm)
4200
Rated Lamp Power (W)
250
Compatible
CHT-250T, CHP-250
Customer Reviews
5 star 21
4 star 3
3 star 3
2 star 0
1 star 7
Review Rating: 3.91
34 Customer Reviews
The reviews are automatic translation.
For human security detectors for crime prevention
5
From Japan
On 2017-09-22 21:48:49
It is a place with many passengers at night, so it blinks quite frequently every evening, but it is okay after 4 years. I appreciate it.
This review is about item#85939305.
Change light
5
From Japan
On 2017-09-17 15:53:31
I am grateful for always good cheap goods. Thank you very much.
This review is about item#85939305.
Production of prototype
5
From Japan
On 2017-09-15 15:20:21
It was able to be used without problems. There was not particularly improvement point.
This review is about item#07322786.
Maintenance of car engine room etc.
5
From Japan
On 2017-09-01 14:50:52
It is affordable and very bright and easy to use. Adjustment is also possible so it is convenient.
This review is about item#8990012.
I think that it can be used with confidence.
5
From Japan
On 2017-07-02 17:46:55
It was profitable and really helpful than other online shopping. Thank you.
This review is about item#85939305.
At the time of yakiniku party at the veranda
5
From Japan
On 2017-06-09 15:02:24
Although I used two 300W, I tried to change it to 500W because it was somewhat dark, but it gets brighter and I am playing happily.
This review is about item#07322786.
Used to replace the sensor light
4
From Japan
On 2017-05-18 12:02:38
There is no size in the local home center, price is also cheap and it is saved.
This review is about item#85939305.
Outdoor advertising lighting
5
From Japan
On 2017-05-17 14:34:31
I bought a replacement ball at Sunday miscellaneous goods sold shop, but I bought it with monotalou this time because there are many bulbs out. If the frequency of burning out of the ball is small, I would like to purchase it in the future.
This review is about item#7322786.
For entrance sensor light
4
From Japan
On 2017-05-04 11:16:40
Items arrive soon, they are useful. How much you have is the issue.
This review is about item#85939305.
Repair of halogen projector
5
From Japan
On 2017-03-15 00:45:49
It is useful as a replacement application with a cheap substitute ball. Most of the high-power projector that uses this type of light bulb has no switch in the main body, because it is a system that lights the outlet directly, when the lighting turns on, the insertion port sparks and a large inrush current flows causing the valve to fail It is like feeling that there are many things. After using the lightning surge tap with the switch, it is almost no longer the light bulb being cut off when it lights up. For those who often break out of bulbs when lighting, please try reference.
This review is about item#07322786.