Buy more than* S$200* and get FREE SHIPPING

  • Mercury Floodlight Lamp
  • Mercury Floodlight Lamp
  • Mercury Floodlight Lamp

Mercury Floodlight Lamp NTG505

3.75 (8)
Item.#
08990037
Mfr.#
NTG505
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Rated Voltage (V)
100
Accessories
Rose stress mercury lamp bulb
Weight (kg)
2.16
Cord Length (m)
5
Number of Cores
2
Specification
With rain-proof plug
Connector
E39
Rated Lamp Power (W)
500
Customer Reviews
5 star 3
4 star 2
3 star 1
2 star 2
1 star 0
Review Rating: 3.75
8 Customer Reviews
The reviews are automatic translation.
Outdoor work
2
From Japan
On 2014-10-09 15:20:18
Satisfaction point, etc. The basic performance of brightness are satisfied. (Bulb I think whether natural because it is outside goods, but ,,.) Outlet part, it has been used to respond to commercially available waterproof connector, will not be a problem if you use a dedicated goods even when it rains. A little more point Mounting clamp, but does not have a problem If you are installing on a flat part, in the case to be attached to the scaffolding for a single tube Threaded portion has jumped out, it can not be attached to the snap. Tighten the butterfly screw that determines the angle and direction of the instrument Also, it is this also firmly stop difficult. In particular, the horizontal direction is not good enough. Room for consideration is there. So, it stars 5 If you are improving a little more points!
This review is about item#08990021.
Factory for lighting
4
From Japan
On 2014-03-26 11:11:48
Best if there also lead with the product of the connector without the want with sphere 200V
This review is about item#34737552.
It uses, such as in the place where difficult to hit the lighting of the work site.
5
From Japan
On 2013-11-08 13:33:20
So easy to carry possible, Hakadori to work with it that can be used in a wide in the factory.
This review is about item#08990037.
For baseball practice of children
5
From Japan
On 2013-11-05 10:45:11
Are you satisfied with the brightness of the imagination street. However, it takes time to re-lit and will disappear once. Since the well-considered try When a mercury lamp I think it can not be helped, but first I have thought it was a failure.
This review is about item#34737552.
During the nighttime work
3
From Japan
On 2013-05-20 09:48:34
I wonder if the code was good and some position 3m
This review is about item#34737543.
Illuminate the place that became a shadow of a mercury lamp that is attached now.
2
From Japan
On 2012-11-01 07:59:34
I purchased I think the conventional ballast with a mercury lamp of light color (daylight) is somewhat dissatisfied because it was white. Daylight the description in the catalog if there is.
This review is about item#08990021.
We are using a bundle making for the shipment of cut flowers chrysanthemum.
4
From Japan
On 2012-10-29 18:03:45
The work lamp attached to the beam, which in light of the below. Illuminance fall because in light of the hand from the diagonal. I think that should I become a way it is possible to illuminate the directly under.
This review is about item#34737561.
Night work
5
From Japan
On 2012-03-22 08:38:36
It is a bright lamp. After lighting, it takes about 1 minute until bright. However, when you accidentally unplugged accidentally during use you must be careful because it takes a few minutes to re-lit.
This review is about item#08990021.