Buy more than* S$200* and get FREE SHIPPING

  • New roll tap (for nonferrous alloys) (B-NRT)
  • New roll tap (for nonferrous alloys) (B-NRT)
  • New roll tap (for nonferrous alloys) (B-NRT)

New roll tap (for nonferrous alloys) (B-NRT) B-NRT RH5 P M2.5x0.45

by OSG
Item.#
08990387
Mfr.#
B-NRT RH5 P M2.5x0.45
Package Qty.
1PC
Ship pack of
1
16.74 SGD
ADD TO CART
Shipped after 2017-12-15
Now we ship to...
...see all
Item Feature
Purpose
For through holes
Shank Diameter d (phi mm)
3
Pricision
RH5
Screw Diameter
M2.5
Pitch (mm)
0.45
Material
HSS (high speed steel) HSS
Chamfer Lcf
4P
Surface Processing
Nitriding treatment
Overall Length L (mm)
44
Angle Length Lk (mm)
5
Angle Width K (mm)
2.5