Buy more than* S$200* and get FREE SHIPPING

  • New roll tap (for nonferrous alloys) (B-NRT)
  • New roll tap (for nonferrous alloys) (B-NRT)
  • New roll tap (for nonferrous alloys) (B-NRT)

New roll tap (for nonferrous alloys) (B-NRT) B-NRT RH5 B M2.5x0.45

by OSG
Item.#
08990396
Mfr.#
B-NRT RH5 B M2.5x0.45
Package Qty.
1PC
Ship pack of
1
18.47 SGD
ADD TO CART
Shipped after 2017-09-29
Now we ship to...
...see all
Item Feature
Angle Width K (mm)
2.5
Shank Diameter d (phi mm)
3
Pricision
RH5
Screw Diameter
M2.5
Material
HSS (high speed steel) HSS
Chamfer Lcf
2P (blind hole for)
Surface Processing
Nitriding treatment
Overall Length L (mm)
44
Pitch (mm)
0.45
Angle Length Lk (mm)
5