|
Spiral Flute Tap V-LT-SFT OH3 M12x1.75x150
- Item.#
- 08991726
- Mfr.#
- V-LT-SFT OH3 M12x1.75x150
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Chamfer Lcf
- 3P
- Material
- Powdered high-speed (CPM)
- Lower Neck Part L1 (mm)
- 19
- Pricision
- OH3
- Number of Flutes
- 3
- Work Material
- High-carbon steel, heat-treated steel, tool steel
- Pitch (mm)
- 0.5
- Shank Diameter d (phi mm)
- 4
- Overall Length L (mm)
- 100
- Screw Diameter
- M3
|
Customers Who Viewed This Item Also Viewed