Buy more than* S$200* and get FREE SHIPPING

  • Spiral Flute Tap
  • Spiral Flute Tap
  • Spiral Flute Tap

Spiral Flute Tap V-LT-SFT OH3 M12x1.5x150

by OSG
Item.#
08991735
Mfr.#
V-LT-SFT OH3 M12x1.5x150
Package Qty.
1PC
Ship pack of
1
36.99 SGD
ADD TO CART
Shipped after 2018-01-23
Now we ship to...
...see all
Item Feature
Chamfer Lcf
3P
Material
Powdered high-speed (CPM)
Screw Diameter
M4
Lower Neck Part L1 (mm)
21
Pricision
OH3
Work Material
High-carbon steel, heat-treated steel, tool steel
Number of Flutes
3
Pitch (mm)
0.7
Shank Diameter d (phi mm)
5
Overall Length L (mm)
100