Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Spiral Flute Tap
  • Spiral Flute Tap
  • Spiral Flute Tap

Spiral Flute Tap V-LT-SFT OH3 M12x1.25x150

by OSG
Item.#
08991744
Mfr.#
V-LT-SFT OH3 M12x1.25x150
Package Qty.
1PC
Ship pack of
1
32.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
Chamfer Lcf
3P
Material
Powdered high-speed (CPM)
Pricision
OH3
Number of Flutes
3
Pitch (mm)
0.8
Work Material
High-carbon steel, heat-treated steel, tool steel
Shank Diameter d (phi mm)
5.5
Overall Length L (mm)
100
Screw Diameter
M5
Lower Neck Part L1 (mm)
24