Buy more than* S$200* and get FREE SHIPPING

  • Spiral Flute Tap
  • Spiral Flute Tap
  • Spiral Flute Tap

Spiral Flute Tap V-LT-SFT OH3 M14x2x150

by OSG
Item.#
08991753
Mfr.#
V-LT-SFT OH3 M14x2x150
Package Qty.
1PC
Ship pack of
1
28.99 SGD
ADD TO CART
Shipped after 2018-01-25
Now we ship to...
...see all
Item Feature
Chamfer Lcf
3P
Material
Powdered high-speed (CPM)
Lower Neck Part L1 (mm)
29
Pricision
OH3
Number of Flutes
3
Pitch (mm)
1
Work Material
High-carbon steel, heat-treated steel, tool steel
Screw Length Lc (mm)
19
Shank Diameter d (phi mm)
6
Overall Length L (mm)
100
Screw Diameter
M6