Buy more than* S$200* and get FREE SHIPPING

  • Spiral Flute Tap
  • Spiral Flute Tap
  • Spiral Flute Tap

Spiral Flute Tap V-LT-SFT OH3 M14x1.5x150

by OSG
Item.#
08991762
Mfr.#
V-LT-SFT OH3 M14x1.5x150
Package Qty.
1PC
Ship pack of
1
48.99 SGD
ADD TO CART
Shipped after 2018-04-26
Now we ship to...
...see all
Item Feature
Chamfer Lcf
3P
Material
Powdered high-speed (CPM)
Pitch (mm)
1
Screw Length Lc (mm)
19
Shank Diameter d (phi mm)
6
Overall Length L (mm)
150
Work Material
High-carbon steel, heat-treated steel, tool steel
Screw Diameter
M6
Shape
M4 to M6 will be projecting center.
Lower Neck Part L1 (mm)
29
Pricision
OH3
Number of Flutes
3