Buy more than* S$200* and get FREE SHIPPING

  • Spiral Flute Tap
  • Spiral Flute Tap
  • Spiral Flute Tap

Spiral Flute Tap V-LT-SFT OH3 M16x1.5x150

by OSG
Item.#
08991787
Mfr.#
V-LT-SFT OH3 M16x1.5x150
Package Qty.
1PC
Ship pack of
1
61.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Chamfer Lcf
3P
Material
Powdered high-speed (CPM)
Screw Length Lc (mm)
22
Shank Diameter d (phi mm)
6.2
Overall Length L (mm)
150
Screw Diameter
M8
Work Material
High-carbon steel, heat-treated steel, tool steel
Pitch (mm)
1.25
Lower Neck Part L1 (mm)
37
Pricision
OH3
Number of Flutes
3